Corning S-RO-12-CL-A-BK-SIC FREEDM® LST™ Loose-Tube Gel-Free Riser Cable-OS2, 12-Fiber | Graybar Store
Corning - FREEDM® LST™ Loose-Tube Gel-Free Riser Cable-OS2, 12-Fiber - S-RO-12-CL-A-BK-SIC
+ / - Hover over image to Zoom
Other Views

    FREEDM® LST™ Loose-Tube Gel-Free Riser Cable-OS2, 12-Fiber

    Manufacturer: Corning
    Manufacturer #: S-RO-12-CL-A-BK-SIC
    SKU: 22120114
    $0.58
    Checking Pricing
         
    Fiber Count:12
    Fiber Category:Singlemode - OS2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # S-RO-12-CL-A-BK-SIC
    • Jacket Color Black
    • Fiber Category Singlemode - OS2
    • Fiber Count 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    12-fiber singlemode OS2 FREEDM® LST™ loose-tube gel-free riser cable with black jacket. Manufacturer's part number 012ESF-T4101D20.
    • SM, OS2 indoor/outdoor fiber
    • Gel-free waterblocking technology
    • Riser rating no transition splices when entering buildings
    • All-dielectric construction, requires no grounding or bonding
    • UV resistant, flame-retardant jacket, rugged and durable