Corning M-RO-6-CL-A-L-BK-SIC-CUT REEL FREEDM® LST™ Loose-Tube Gel-Free Riser Cable-OM1, Cut Reel, 6-Fiber | Graybar Store
Corning - FREEDM® LST™ Loose-Tube Gel-Free Riser Cable-OM1, Cut Reel, 6-Fiber - M-RO-6-CL-A-L-BK-SIC-CUT REEL
+ / - Hover over image to Zoom
Other Views

    FREEDM® LST™ Loose-Tube Gel-Free Riser Cable-OM1, Cut Reel, 6-Fiber

    Manufacturer: Corning
    Manufacturer #: M-RO-6-CL-A-L-BK-SIC-CUT REEL
    SKU: 25107325
    $1.41
    Checking Pricing
         
    Fiber Count:6
    Fiber Category:Multimode - OM1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # M-RO-6-CL-A-L-BK-SIC-CUT REEL
    • Jacket Color Black
    • Fiber Category Multimode - OM1
    • Fiber Count 6
    • SAP Material Type ZCUT
    • Country of Origin US - USA
    Product Overview:
    6-fiber multimode 62.5 µm OM1 FREEDM® LST™ loose-tube gel-free riser cable with black jacket. Manufacturer's part number 006KSF-T4130D20.
    • MM, 62.5, OM1 indoor/outdoor fiber
    • Gel-free waterblocking technology
    • Riser rating no transition splices when entering buildings
    • All-dielectric construction, requires no grounding or bonding
    • UV resistant, flame-retardant jacket, rugged and durable