Pentair Hoffman J7956 Cabinet, Free-Standing, with Latch | Graybar Store
Pentair Hoffman - Cabinet, Free-Standing, with Latch - J7956
+ / - Hover over image to Zoom
Other Views

    Cabinet, Free-Standing, with Latch

    Manufacturer: Pentair Hoffman
    Manufacturer #: J7956
    SKU: 25818413
    $1,330.01
    Checking Pricing
         
    Height (Inches):72.06 in.
    Depth (Inches):24.06 in.
    Width (Inches):37.06 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # J7956
    • Application Equipment Protection; Indoor Environment; Outdoor Environment
    • Type Free-Stand Enclosure
    • Depth (Inches) 24.06 in.
    • Height (Inches) 72.06 in.
    • Latch 3-Point
    • NEMA Ratings NEMA 3/4/12/13
    • Width (Inches) 37.06 in.
    • SAP Material Type ZSTD
    Product Overview:
    Pentair® Free-Stand with Latch, Width (Inches): 37.06 in, Height (Inches): 72.06 in, Depth (Inches): 24.06 in, 3-Point, NEMA Ratings: 3; 4; 12; 13