Pentair Hoffman 263XU Cabinet, Free-Standing | Graybar Store
Pentair Hoffman - Cabinet, Free-Standing - 263XU
+ / - Hover over image to Zoom
Other Views

    Cabinet, Free-Standing

    Manufacturer: Pentair Hoffman
    Manufacturer #: 263XU
    SKU: 25188044
    Price pending
    Checking Pricing
         
    Height (Inches):84 in.
    Depth (Inches):33.99 in.
    Rack Units:43
    Use With:Contractors
    Width (Inches):27.56 in.
    Door Style:Louvered; Split Perforated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 263XU
    • Type Communication Cabinet
    • Rack Units 43
    • Brand Pentair
    • Depth (Inches) 33.99 in.
    • Door Style Louvered; Split Perforated
    • Height (Inches) 84 in.
    • Width (Inches) 27.56 in.
    • Use With Contractors
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Net Free-Stand Cabinet, Width (Inches): 27.56 in, Height (Inches): 84 in, Depth (Inches): 33.99 in, Louvered; Split Perforated, Rack Units: 43