Panduit SE125PSC-LR0 Fray Resistant Braided Expandable Sleeving | Graybar Store
Panduit - Fray Resistant Braided Expandable Sleeving - SE125PSC-LR0
+ / - Hover over image to Zoom
Other Views

    Fray Resistant Braided Expandable Sleeving

    Manufacturer: Panduit
    Manufacturer #: SE125PSC-LR0
    SKU: 25112945
    $145.68
    Checking Pricing
         
    Color:Black
    Length:50 ft.
    Material:Polyethylene Terephthalate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SE125PSC-LR0
    • Color Black
    • Type Fray-Resistant Braided Expandable Sleeving
    • Length 50 ft.
    Product Overview:
    SE125PSC Fray Resistant Braided Expandable Sleeving, Black, Length: 50 ft, Polyethylene Terephthalate