Chatsworth 10609-002 Framing Clip Kit | Graybar Store
Chatsworth - Framing Clip Kit - 10609-002
+ / - Hover over image to Zoom
Other Views

    Framing Clip Kit

    Manufacturer: Chatsworth
    Manufacturer #: 10609-002
    SKU: 89026714
    $13.03
    Checking Pricing
         
    Use With:9/16 in Channel
    Package Quantity:1 Each
    Thread Size:5/8 - 11 in.
    Product Includes:(2) Brackets
    Material Finish:Gold
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 10609-002
    • Application Cable Runway Sections
    • Type Framing Clip Kit
    • Material Finish Gold
    • Materials Steel
    • Package Quantity 1 Each
    • Product Includes (2) Brackets
    • Thread Size 5/8 - 11 in.
    • Use With 9/16 in Channel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Framing Clip Kit, Steel, Gold Chem, Thread Size: 5/8-11, Package Quantity: 1 Each