Burndy ACC-FBC Frame Bundle Cable Clip, Max. Cable Tie Width 8 mm, Module Thickness 1.5 to 2.5 mm | Graybar Store
Burndy - Frame Bundle Cable Clip, Max. Cable Tie Width 8 mm, Module Thickness 1.5 to 2.5 mm - ACC-FBC
+ / - Hover over image to Zoom
Other Views

    Frame Bundle Cable Clip, Max. Cable Tie Width 8 mm, Module Thickness 1.5 to 2.5 mm

    Manufacturer: Burndy
    Manufacturer #: ACC-FBC
    SKU: 25796489
    $0.67
    Checking Pricing
         
    Dimensions:0.48 W x 0.55 L x 0.27 H in
    Length:0.55 in.
    Use With:WBS Bundle Straps or UNIRAP Cable Ties
    Mounting Type:Cable Mount
    Width (Inches):0.48 in.
    Height (Inch):0.27 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # ACC-FBC
    • Dimensions 0.48 W x 0.55 L x 0.27 H in
    • Height (Inch) 0.27 in.
    • Length 0.55 in.
    • Materials Stainless Steel
    • Mounting Type Cable Mount
    • Width (Inches) 0.48 in.
    • Use With WBS Bundle Straps or UNIRAP Cable Ties
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Frame Bundle Cable Clip, Stainless Steel, Cable Mount