Siemon MX-E2F-20 MAX® Duplex Modular Mounting Frames | Graybar Store
Siemon - MAX® Duplex Modular Mounting Frames - MX-E2F-20
+ / - Hover over image to Zoom
Other Views

    MAX® Duplex Modular Mounting Frames

    Manufacturer: Siemon
    Manufacturer #: MX-E2F-20
    SKU: 99547646
    $3.57
    Checking Pricing
         
    No. of Ports:2
    Color:Ivory
    Additional Features:Compatible With Any Duplex or Designer Style Faceplate; Frames Enhanced With Mounting Ears to Keep Frames Flush
    Part Number:MX-E2F-20
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-E2F-20
    • Color Ivory
    • Part Number MX-E2F-20
    • Type Mounting Frames
    • No. of Ports 2
    • Additional Features Compatible With Any Duplex or Designer Style Faceplate; Frames Enhanced With Mounting Ears to Keep Frames Flush
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Frame, Ivory, No. of Ports: 2