Siemon MX-D6F-02 MAX® Modular Mounting Frame | Graybar Store
Siemon - MAX® Modular Mounting Frame - MX-D6F-02
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Mounting Frame

    Manufacturer: Siemon
    Manufacturer #: MX-D6F-02
    SKU: 98324284
    $2.43
    Checking Pricing
         
    Part Number:MX-D6F-02
    Color:White
    No. of Ports:6
    Additional Features:Compatible With Any Duplex or Designer Style Faceplate; Frames Enhanced With Mounting Ears to Keep Frames Flush
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-D6F-02
    • Color White
    • Part Number MX-D6F-02
    • Mounting Style Flush Mount
    • Type Mounting Frames
    • No. of Ports 6
    • Additional Features Compatible With Any Duplex or Designer Style Faceplate; Frames Enhanced With Mounting Ears to Keep Frames Flush
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Frame, White, No. of Ports: 6