Siemon MX-D4Z-04 MAX® Modular Mounting Frame | Graybar Store
Siemon - MAX® Modular Mounting Frame - MX-D4Z-04
+ / - Hover over image to Zoom
Other Views

    MAX® Modular Mounting Frame

    Manufacturer: Siemon
    Manufacturer #: MX-D4Z-04
    SKU: 25467389
    $2.55
    Checking Pricing
         
    Part Number:MX-D4Z-04
    Color:Grey
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Siemon
    • Manufacturer # MX-D4Z-04
    • Color Grey
    • Part Number MX-D4Z-04
    • Mounting Style Flush Mount
    • Type Mounting Frames
    • No. of Ports 4
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Frame, Grey, Flush Mount, No. of Ports: 4