Square D (Schneider Electric) 2510FGJ1P Fractional Horsepower Manual Starters, Toggle, Single Unit, 1-Pole, Red Pilot Light | Graybar Store
Square D (Schneider Electric) - Fractional Horsepower Manual Starters, Toggle, Single Unit, 1-Pole, Red Pilot Light - 2510FGJ1P
+ / - Hover over image to Zoom
Other Views

    Fractional Horsepower Manual Starters, Toggle, Single Unit, 1-Pole, Red Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510FGJ1P
    SKU: 93175203
    $166.92
    Checking Pricing
         
    NEMA Enclosure Rating:1
    Operator Type:Toggle
    Additional Features:Red Pilot Light/Oversized Faceplate
    Poles:1
    Amperage Rating:16
    Voltage Rating:600
    Additional Options:Basic Starter-Class 2510
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510FGJ1P
    • Additional Options Basic Starter-Class 2510
    • Additional Features Red Pilot Light/Oversized Faceplate
    • Amperage Rating 16
    • NEMA Enclosure Rating 1
    • Operator Type Toggle
    • Poles 1
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Fractional horsepower single-unit manual 1-pole toggle starter with melting alloy single unit type thermal overload relay and red pilot light.