Square D (Schneider Electric) 2510FG02 Fractional Horsepower Manual Starters, Duplex Unit, 2-Pole, Standard | Graybar Store
Square D (Schneider Electric) - Fractional Horsepower Manual Starters, Duplex Unit, 2-Pole, Standard - 2510FG02
+ / - Hover over image to Zoom
Other Views

    Fractional Horsepower Manual Starters, Duplex Unit, 2-Pole, Standard

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510FG02
    SKU: 88243723
    $184.51
    Checking Pricing
         
    Poles:2
    NEMA Enclosure Rating:1
    Amperage Rating:16
    Voltage Rating:600
    Additional Features:Standard
    Operator Type:Toggle
    Additional Options:1 Starter in Duplex Enclosure-Class 2510
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510FG02
    • Additional Options 1 Starter in Duplex Enclosure-Class 2510
    • Additional Features Standard
    • Amperage Rating 16
    • NEMA Enclosure Rating 1
    • Operator Type Toggle
    • Poles 2
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Standard fractional horsepower duplex-unit manual 2-pole starter with melting alloy single unit type thermal overload relay.