Square D (Schneider Electric) 2510FG71P Fractional Horsepower Manual Starters, Duplex Unit, 1-Pole, Red Pilot Light | Graybar Store
Square D (Schneider Electric) - Fractional Horsepower Manual Starters, Duplex Unit, 1-Pole, Red Pilot Light - 2510FG71P
+ / - Hover over image to Zoom
Other Views

    Fractional Horsepower Manual Starters, Duplex Unit, 1-Pole, Red Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 2510FG71P
    SKU: 88243742
    $308.12
    Checking Pricing
         
    Poles:1
    NEMA Enclosure Rating:1
    Amperage Rating:16
    Voltage Rating:600
    Additional Features:Red Pilot Light
    Operator Type:Toggle
    Additional Options:Starter, AUTO-OFF-HAND SPDT Selector Switch (AC Only)-Class 2510
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 2510FG71P
    • Additional Options Starter, AUTO-OFF-HAND SPDT Selector Switch (AC Only)-Class 2510
    • Additional Features Red Pilot Light
    • Amperage Rating 16
    • NEMA Enclosure Rating 1
    • Operator Type Toggle
    • Poles 1
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Fractional horsepower duplex-unit manual 1-pole starter with melting alloy single unit type thermal overload relay, SPDT selector switch AC only, AUTO-OFF-HAND label and red pilot light.