Marley Electric & Heating FRA4024F FRA Series Fan Forced Wall Heaters, 4000W 240V | Graybar Store
Marley Electric & Heating - FRA Series Fan Forced Wall Heaters, 4000W 240V - FRA4024F
+ / - Hover over image to Zoom
Other Views

    FRA Series Fan Forced Wall Heaters, 4000W 240V

    Manufacturer: Marley Electric & Heating
    Manufacturer #: FRA4024F
    SKU: 92118477
    $390.69
    Checking Pricing
         
    Housing Dimensions:18-1/4 H x 14-5/16 L in.
    Voltage Rating:208/240
    Amperage:14.45 to 16.7A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Marley Electric & Heating
    • Manufacturer # FRA4024F
    • Amperage 14.45 to 16.7A
    • Finish Navajo White
    • Housing Dimensions 18-1/4 H x 14-5/16 L in.
    • Voltage Rating 208/240
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FRA series 18-1/4 H x 14-5/16 L inches 208/240V wall heater with 16.7/14.45 amperage rating and navajo white finish.
    • One phase
    • Fan only operation for summer use
    • Built-in power disconnect switch for added safety during maintenance
    • Manual reset thermal overheat protector disconnects power in the event of overheating due to accidental blockage
    • Integral double-pole thermostat allows for easy adjustment of room temperature to maintain desired comfort level