Hubbell Premise Wiring NSAV124M FPTV Connection Enclosure | Graybar Store
Hubbell Premise Wiring - FPTV Connection Enclosure - NSAV124M
+ / - Hover over image to Zoom
Other Views

    FPTV Connection Enclosure

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: NSAV124M
    SKU: 25812085
    $129.80
    Checking Pricing
         
    Color:White
    No. of Gangs:4-Gang
    Side Knockouts (Inches):(1) 1-1/2 in; (1) 1-1/4 in
    Depth:3.37 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # NSAV124M
    • Color White
    • Depth 3.37 in.
    • No. of Gangs 4-Gang
    • Side Knockouts (Inches) (1) 1-1/2 in; (1) 1-1/4 in
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    netSELECT® FPTV FPTV Connection Enclosure, Side Knockouts (Inches): (1) 1-1/2 in; (1) 1-1/4 in, Depth: 3.37 in, No. of Gangs: 4, Steel