CommScope Systimax 760082529 Four Post Wall Mount Rack with 3 Inch Channel | Graybar Store
CommScope Systimax - Four Post Wall Mount Rack with 3 Inch Channel - 760082529
+ / - Hover over image to Zoom
Other Views

    Four Post Wall Mount Rack with 3 Inch Channel

    Manufacturer: CommScope Systimax
    Manufacturer #: 760082529
    SKU: 25202659
    $853.00
    Checking Pricing
         
    Height (Inches):84 in.
    Width (Inches):20.4 in.
    Mounting Hole Type:#12-24
    Rack Units:45
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 760082529
    • Color Black
    • Rack Units 45
    • Height (Inches) 84 in.
    • Mounting Hole Type #12-24
    • Width (Inches) 20.4 in.
    • Country of Origin US - USA
    Product Overview:
    Black four-post wall mount rack with 3 inch channel and #12-24 mounting holes is 20.4 W x 84 H x 29 inch D, 45 RU. Manufacturer Alternate Part Number RK4P45-29A
    Four post wall mount rack includes:
    • Base pan
    • (40) #12-24 x 1/2 inch mounting screws
    • (4) Vertical rack rails
    • Instruction sheet
    • (12) 3/8 inch split lock washers
    • (12) 3/8-16 hex nuts
    • (12) 3/8-16 UNC x 1 inch hex head bolts
    • (2) extruded base angles
    • (2) extruded top angles
    • Upper plate support
    Features:
    • UL Listed
    • Black epoxy powder-coated aluminum
    • Easily assembled
    • Swinging door hinges from left or right side
    • Cable lances are provided in top and sides for cable ties and straps