Great Lakes Case and Cabinet 4PM6-29 Four Post Rack, 29 in. D, 45 RU, M6 | Graybar Store
Great Lakes Case and Cabinet - Four Post Rack, 29 in. D, 45 RU, M6 - 4PM6-29
+ / - Hover over image to Zoom
Other Views

    Four Post Rack, 29 in. D, 45 RU, M6

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 4PM6-29
    SKU: 25068903
    $588.39
    Checking Pricing
         
    Width (Inches):20.31 in.
    Depth (Inches):29 in.
    Color:Black
    Height (Inches):84 in.
    Rack Units:45
    Mounting Hole Type:M6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 4PM6-29
    • Color Black
    • Type Four Post
    • Rack Units 45
    • Brand E-Series
    • Depth (Inches) 29 in.
    • Height (Inches) 84 in.
    • Mounting Hole Type M6
    • Width (Inches) 20.31 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Four Post Rack with M6 mounting; 84 x 20.31 x 29 ; 45 RMU; 1500 lb. weight capacity when networked; cold rolled steel construction
    • 19 inch EIA 310-E Compliant; 23 inch mounting available
    • 12 Gauge Cold Rolled Steel (CRS)
    • M6 mounting
    • Equipment mounting hardware included