Great Lakes Case and Cabinet 4P1224-29 Four Post Rack, 29 in. D, 45 RU, #12-24 | Graybar Store
Great Lakes Case and Cabinet - Four Post Rack, 29 in. D, 45 RU, #12-24 - 4P1224-29
+ / - Hover over image to Zoom
Other Views

    Four Post Rack, 29 in. D, 45 RU, #12-24

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 4P1224-29
    SKU: 25044974
    $627.40
    Checking Pricing
         
    Width (Inches):20.31 in.
    Depth (Inches):29 in.
    Color:Black
    Height (Inches):84 in.
    Rack Units:45
    Mounting Hole Type:12-24
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 4P1224-29
    • Color Black
    • Type Four Post
    • Rack Units 45
    • Brand E-Series
    • Depth (Inches) 29 in.
    • Height (Inches) 84 in.
    • Mounting Hole Type 12-24
    • Width (Inches) 20.31 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Four Post Rack with #12-24 mounting; 84 in. H x 20.31 in. W x 29 in. D; 45 RMU; 1500 lb. weight capacity when networked; aluminum upright construction
    • 19 inch EIA 310-E Compliant; 23 inch mounting available
    • Aluminum upright construction and steel bracket set
    • #12-24 mounting
    • Equipment mounting hardware included