Great Lakes Case and Cabinet 4PHD29 Four Post Rack, 29 in. D, 42 RU, M6 | Graybar Store
Great Lakes Case and Cabinet - Four Post Rack, 29 in. D, 42 RU, M6 - 4PHD29
+ / - Hover over image to Zoom
Other Views

    Four Post Rack, 29 in. D, 42 RU, M6

    Manufacturer: Great Lakes Case and Cabinet
    Manufacturer #: 4PHD29
    SKU: 25184268
    $681.33
    Checking Pricing
         
    Width (Inches):20.6 in.
    Depth (Inches):29 in.
    Color:Black
    Height (Inches):80.5 in.
    Rack Units:42
    Mounting Hole Type:M6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Great Lakes Case and Cabinet
    • Manufacturer # 4PHD29
    • Color Black
    • Type Four Post
    • Rack Units 42
    • Brand E-Series
    • Depth (Inches) 29 in.
    • Height (Inches) 80.5 in.
    • Mounting Hole Type M6
    • Width (Inches) 20.6 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Heavy Duty Four Post Rack with M6 mounting, 80.5 x 20.6 x 29 , 42 RMU, 2000 lb. weight capacity when bolted to floor
    • 19 inch EIA 310-E Compliant
    • M6 Cage Nut Mounting
    • Includes rack mounting hardware
    • Ganging with 2 post racks possible
    • Caster option available (when used, w. cap. Of rack becomes 750 lbs.)