Wiremold (Legrand) 525A Four-Piece Communication Service Fitting, 1 in. Grommeted Hole/Blank | Graybar Store
Wiremold (Legrand) - Four-Piece Communication Service Fitting, 1 in. Grommeted Hole/Blank - 525A
+ / - Hover over image to Zoom
Other Views

    Four-Piece Communication Service Fitting, 1 in. Grommeted Hole/Blank

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 525A
    SKU: 22108882
    $62.26
    Checking Pricing
         
    Material Finish:Aluminum
    Size:4-7/16 in. L x 3 in. H
    Opening:1 in. Grommeted Opening/Blank
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 525A
    • Size 4-7/16 in. L x 3 in. H
    • Material Finish Aluminum
    • Materials Die Cast Aluminum
    • Opening 1 in. Grommeted Opening/Blank
    • For Use With 525 Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum four-piece communication service fitting with blank and 1 in. grommeted plates.
    • Application: commercial and office
    • Color: Silver
    • Screw on mounting
    • Not assembled
    • cULus Listed Underfloor Raceway Fittings: File E11912
    • Guide RQKX Meets Articles 390 of NEC