Arlington BE4 Box Extender, Plastic, For Metallic or Non-Metallic Electrical Boxes, 1-1/2 in. Deep, 4-Gang | Graybar Store
Arlington - Box Extender, Plastic, For Metallic or Non-Metallic Electrical Boxes, 1-1/2 in. Deep, 4-Gang - BE4
+ / - Hover over image to Zoom
Other Views

    Box Extender, Plastic, For Metallic or Non-Metallic Electrical Boxes, 1-1/2 in. Deep, 4-Gang

    Manufacturer: Arlington
    Manufacturer #: BE4
    SKU: 25203580
    $6.76
    Checking Pricing
         
    Depth (Inches):1-1/2 in.
    No. of Gangs:4-Gang
    Additional Features:No Knockouts
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # BE4
    • Additional Features No Knockouts
    • Depth (Inches) 1-1/2 in.
    • Materials Heavy-Duty Non-Conductive Plastic
    • No. of Gangs 4-Gang
    • For Use With Metallic or Non-Metallic Electrical Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Plastic box extender for 4-Gang metallic or non-metallic electrical box.