Wiremold (Legrand) RFB4-SS Four-Compartment Shallow Stamped Steel Box | Graybar Store
Wiremold (Legrand) - Four-Compartment Shallow Stamped Steel Box - RFB4-SS
+ / - Hover over image to Zoom
Other Views

    Four-Compartment Shallow Stamped Steel Box

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: RFB4-SS
    SKU: 95007208
    $135.60
    Checking Pricing
         
    Opening:1
    Box Style:Shallow
    Additional Features:Feed Through Tunneling; Four-Compartment Shallow Stamped Steel Box; Stamped Steel Design
    Color:Black
    Size:13-5/8 x 10 x 2-7/16 in
    No. of Gangs:4-Gang
    Depth:2-7/16 in.
    Hub Size (Inches):2
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # RFB4-SS
    • Color Black
    • Size 13-5/8 x 10 x 2-7/16 in
    • Additional Features Feed Through Tunneling; Four-Compartment Shallow Stamped Steel Box; Stamped Steel Design
    • Box Style Shallow
    • Depth 2-7/16 in.
    • Hub Size (Inches) 2
    • No. of Gangs 4-Gang
    • Opening 1
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® RFB Four-Compartment Shallow Stamped Steel Box, Depth: 2-7/16 in, Opening: 1, Size: 13-5/8 x 10 x 2-7/16 in, Steel, No. of Gangs: 4