Panduit LAM4SB600-38-1Y Four-Barrel Lug | Graybar Store
Panduit - Four-Barrel Lug - LAM4SB600-38-1Y
+ / - Hover over image to Zoom
Other Views

    Four-Barrel Lug

    Manufacturer: Panduit
    Manufacturer #: LAM4SB600-38-1Y
    SKU: 25069140
    $70.39
    Checking Pricing
         
    Wire Size:2 AWG to 600 kcmil
    Stud Size (Inches):3/8
    Use With:Copper Code Conductors; Stranded Aluminum Code Conductors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # LAM4SB600-38-1Y
    • Materials Aluminum Alloy
    • Stud Size (Inches) 3/8
    • Wire Size 2 AWG to 600 kcmil
    Product Overview:
    Pan-Lug™ LAM4SB Four-Barrel Lug, Aluminum Alloy, Wire Size: 2 AWG to 600 kcmil, Stud Size (Inches): 3/8 in