Commscope FOSC450-D6-6-NT-0-D6V FOSC 450 Splice Closures | Graybar Store
Commscope - FOSC 450 Splice Closures - FOSC450-D6-6-NT-0-D6V
+ / - Hover over image to Zoom
Other Views

    FOSC 450 Splice Closures

    Manufacturer: Commscope
    Manufacturer #: FOSC450-D6-6-NT-0-D6V
    SKU: 22110916
    $516.76
    Checking Pricing
         
    Max. No. of Ports:4
    Max. Single Fusion Splice Capacity:72
    Closure Type:Butt / Inline
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # FOSC450-D6-6-NT-0-D6V
    • Closure Type Butt / Inline
    • Max. No. of Ports 4
    • Max. Single Fusion Splice Capacity 72
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    FOSC 450™ gel-sealed fiber optic closure with 6 ports and up to 288 single fusion splice capacity.
    • Designed for aerial applications
    • Butt splice
    • 6 round cable ports
    • Re-usable compressed gel-sealed