Commscope FOSC450-B6-6-NT-0-B3V FOSC 450 Splice Closures | Graybar Store
Commscope - FOSC 450 Splice Closures - FOSC450-B6-6-NT-0-B3V
+ / - Hover over image to Zoom
Other Views

    FOSC 450 Splice Closures

    Manufacturer: Commscope
    Manufacturer #: FOSC450-B6-6-NT-0-B3V
    SKU: 22110911
    $328.54
    Checking Pricing
         
    Max. No. of Ports:6
    Max. Single Fusion Splice Capacity:144
    Closure Type:Butt
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Commscope
    • Manufacturer # FOSC450-B6-6-NT-0-B3V
    • Closure Type Butt
    • Max. No. of Ports 6
    • Max. Single Fusion Splice Capacity 144
    Product Overview:
    FOSC 450™ gel-sealed fiber optic closure with 6 ports and up to 144 single fusion splice capacity.
    • Designed for aerial applications
    • Butt splice
    • 6 round cable ports
    • Re-usable compressed gel-sealed