Fluke Networks FOS-100-S Fiber OneShot™ PRO Distance and Fault Locator with Patch Cord, Single Mode | Graybar Store
Fluke Networks - Fiber OneShot™ PRO Distance and Fault Locator with Patch Cord, Single Mode - FOS-100-S
+ / - Hover over image to Zoom
Other Views

    Fiber OneShot™ PRO Distance and Fault Locator with Patch Cord, Single Mode

    Manufacturer: Fluke Networks
    Manufacturer #: FOS-100-S
    SKU: 25836672
    $1,995.00
    Checking Pricing
         
    Tool Application:Single Mode Fiber Fault Location
    Power Source:(2) AA Batteries
    Product Includes:Fiber Fault Locator Unit, SC adapter, Patch Cord, Guide, Manual, Batteries
    Display Type:LCD Backlit
    Range:75,459 ft.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke Networks
    • Manufacturer # FOS-100-S
    • Type Fiber Distance and Fault Locator
    • Brand OneShot Pro
    • Display Type LCD Backlit
    • Power Source (2) AA Batteries
    • Product Includes Fiber Fault Locator Unit, SC adapter, Patch Cord, Guide, Manual, Batteries
    • Range 75,459 ft.
    • Tool Application Single Mode Fiber Fault Location
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fiber OneShot™ PRO Distance and Fault Locator works on single mode fiber, 9/125µm. Fiber OneShot™ PRO locates severe bends, high-loss splices, breaks and dirty connectors.
    Fiber OneShot™ PRO Distance and Fault Locator Includes:
    • Single Mode Fiber Fault Locator Unit
    • Screw On Interchangeable SC Adapter
    • UPC-UPC 2-meter Patch Cord
    • 4-Language Quick Reference Guide
    • Safety Instruction Manual
    • (2) AA Batteries