Hubbell Power Systems FWDE1104 Formed Wire Deadend | Graybar Store
Hubbell Power Systems - Formed Wire Deadend - FWDE1104
+ / - Hover over image to Zoom
Other Views

    Formed Wire Deadend

    Manufacturer: Hubbell Power Systems
    Manufacturer #: FWDE1104
    SKU: 25525337
    $2.79
    Checking Pricing
         
    Strand Size:1/4 in.
    Brand or Series:FWDE; Fargo
    Color Code:Yellow
    Length:25 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # FWDE1104
    • Brand or Series FWDE; Fargo
    • Color Code Yellow
    • Length 25 in.
    • Strand Size 1/4 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fargo® FWDE Formed Wire Deadend, Length: 25 in, Strand Size: 1/4 in, Color Code: Yellow