Hubbell Power Systems FWDE1107 Formed Wire Deadend | Graybar Store
Hubbell Power Systems - Formed Wire Deadend - FWDE1107
+ / - Hover over image to Zoom
Other Views

    Formed Wire Deadend

    Manufacturer: Hubbell Power Systems
    Manufacturer #: FWDE1107
    SKU: 25160948
    $5.25
    Checking Pricing
         
    Strand Size:3/8 in.
    Brand or Series:FWDE; Fargo
    Color Code:Orange
    Length:35 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # FWDE1107
    • Brand or Series FWDE; Fargo
    • Color Code Orange
    • Length 35 in.
    • Strand Size 3/8 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Fargo® FWDE Formed Wire Deadend, Length: 35 in, Strand Size: 3/8 in, Color Code: Orange