Square D (Schneider Electric) 8502SEO2V01S Form S NEMA Style Contactor, NEMA Open, Size 3, Polyphase, 24V Coil | Graybar Store
Square D (Schneider Electric) - Form S NEMA Style Contactor, NEMA Open, Size 3, Polyphase, 24V Coil - 8502SEO2V01S
+ / - Hover over image to Zoom
Other Views

    Form S NEMA Style Contactor, NEMA Open, Size 3, Polyphase, 24V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SEO2V01S
    SKU: 25143828
    $1,493.21
    Checking Pricing
         
    Coil Voltage:24
    NEMA Enclosure Rating:Open
    NEMA Starter Size:3
    Poles:3
    Form:S
    Phase:Polyphase
    Amperage Rating:90
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SEO2V01S
    • Amperage Rating 90
    • Coil Voltage 24
    • Form S
    • NEMA Enclosure Rating Open
    • NEMA Starter Size 3
    • Phase Polyphase
    • Poles 3
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-Pole form S magnetic starter size 3 with NEMA open enclosure and 24V coil voltage.