Square D (Schneider Electric) 8502SCO2V02SX11 Form S NEMA Style Contactor, NEMA Open, Size 1, Polyphase, 120V Coil | Graybar Store
Square D (Schneider Electric) - Form S NEMA Style Contactor, NEMA Open, Size 1, Polyphase, 120V Coil - 8502SCO2V02SX11
+ / - Hover over image to Zoom
Other Views

    Form S NEMA Style Contactor, NEMA Open, Size 1, Polyphase, 120V Coil

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 8502SCO2V02SX11
    SKU: 22095380
    $835.15
    Checking Pricing
         
    Coil Voltage:120
    NEMA Enclosure Rating:Open
    NEMA Starter Size:1
    Poles:3
    Form:S/X11
    Phase:Polyphase
    Amperage Rating:27
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 8502SCO2V02SX11
    • Amperage Rating 27
    • Coil Voltage 120
    • Form S/X11
    • NEMA Enclosure Rating Open
    • NEMA Starter Size 1
    • Phase Polyphase
    • Poles 3
    • Country of Origin 99 - Multiple
    Product Overview:
    NEMA rated 3-Pole form S magnetic starter size 1 with NEMA open enclosure and 120V coil voltage.