Cal-Bond PV0700X28 Type X PVC Coated Conduit Body | Graybar Store
Cal-Bond - Type X PVC Coated Conduit Body - PV0700X28
+ / - Hover over image to Zoom
Other Views

    Type X PVC Coated Conduit Body

    Manufacturer: Cal-Bond
    Manufacturer #: PV0700X28
    SKU: 25568705
    $72.55
    Checking Pricing
         
    Trade Size (Inches):3/4 in.
    Use With:PVC Coated Conduit
    Nom. Length (Inches):7.89
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cal-Bond
    • Manufacturer # PV0700X28
    • Materials PVC (Coated)
    • Nom. Length (Inches) 7.89
    • Trade Size (Inches) 3/4 in.
    • Use With PVC Coated Conduit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Form Fitting, PVC (Coated), Trade Size (Inches): 3/4 in, Nom. Length (Inches): 7.89 in