Thomas and Betts Form 8 Type LR Conduit Body | Graybar Store
Thomas and Betts - Form 8 Type LR Conduit Body
+ / - Hover over image to Zoom
Other Views

    Form 8 Type LR Conduit Body

    Manufacturer: Thomas and Betts
         

    Conduit bodies are installed in conduit systems to connect sections, act as pull outlets when conductors are being installed and provide easy access for splices in branch conductors.

    • Manufacturer Thomas and Betts
    • Application Installed in Conduit Systems to Connect Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting
    • Body Type LR
    • Cover and Gasket Cover; Gasket
    • Materials Iron
    • For Use With IMC Conduit; Rigid Conduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Additional Features
    Color / Finish
    Brand or Series
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Hub Size (Inches)
    Price
    LR28
    25001789
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Gray; Zinc-Plated with Epoxy Powder Coat
    BlueKote
    3/4 in.
    8
    3/4 in.
    $
    12
    .95
    /
    EA
    25001789
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    Gray; Zinc-Plated with Epoxy Powder Coat
    Brand or Series
    BlueKote
    Trade Size (Inches)
    3/4 in.
    Capacity (Cubic Inch)
    8
    Hub Size (Inches)
    3/4 in.
    $
    12
    .95
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    LR67
    99476019
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Gray; Zinc-Plated with Epoxy Powder Coat
    BlueKote
    2 in.
    51
    2 in.
    $
    49
    .80
    /
    EA
    99476019
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    Gray; Zinc-Plated with Epoxy Powder Coat
    Brand or Series
    BlueKote
    Trade Size (Inches)
    2 in.
    Capacity (Cubic Inch)
    51
    Hub Size (Inches)
    2 in.
    $
    49
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25001789 SKU, 25001789 ANALYTICS...
    Brand or Series
    BlueKote
    Trade Size (Inches)
    3/4 in.
    Capacity (Cubic Inch)
    8
    Hub Size (Inches)
    3/4 in.
    Price
    $
    12
    .95
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99476019 SKU, 99476019 ANALYTICS...
    Brand or Series
    BlueKote
    Trade Size (Inches)
    2 in.
    Capacity (Cubic Inch)
    51
    Hub Size (Inches)
    2 in.
    Price
    $
    49
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available