Thomas and Betts Form 7 , Type TB Conduit Outlet Body | Graybar Store
Thomas and Betts - Form 7 , Type TB Conduit Outlet Body
+ / - Hover over image to Zoom
Other Views

    Form 7 , Type TB Conduit Outlet Body

    Manufacturer: Thomas and Betts
         

    Form 5 Malleable Iron Conduit Bodies are used in conduit systems to, act as pull outlets for conductors being installed.

    • Manufacturer Thomas and Betts
    • Application Connects Conduit Sections; Makes 90â° Bends in Conduit Runs; Mounting Outlet for Wiring Devices and Lighting Fixtures; Provides Access for
    • Body Type TB
    • Connection Type Threaded
    • Cover and Gasket Cover and
    • Materials Iron Alloy (Body); Neoprene (Gasket); Stamped Steel (Cover)
    • For Use With IMC Conduit; Rigid Conduit
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Additional Features
    Color / Finish
    No. of Hubs
    Trade Size (Inches)
    Capacity (Cubic Inch)
    Length
    Width (Inches)
    Cable Entry
    Price
    TB37
    25149049
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote (Internal); Zinc-Plated with Epoxy
    3
    1 in.
    16.9
    7.35 in.
    2.31
    Bottom; Side; Top
    $
    23
    .76
    /
    EA
    25149049
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    No. of Hubs
    3
    Trade Size (Inches)
    1 in.
    Capacity (Cubic Inch)
    16.9
    Length
    7.35 in.
    Width (Inches)
    2.31
    Cable Entry
    Bottom; Side; Top
    $
    23
    .76
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB67
    25149052
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote (Internal); Zinc-Plated with Epoxy
    3
    2 in.
    27.5
    3.06
    Bottom; Side; Top
    $
    73
    .42
    /
    EA
    25149052
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    No. of Hubs
    3
    Trade Size (Inches)
    2 in.
    Capacity (Cubic Inch)
    27.5
    Length
    Width (Inches)
    3.06
    Cable Entry
    Bottom; Side; Top
    $
    73
    .42
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB57
    25149051
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote (Internal); Zinc-Plated with Epoxy
    3
    1-1/2 in.
    27.5
    8.6 in.
    2.42
    Bottom; Side; Top
    $
    38
    .05
    /
    EA
    25149051
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    No. of Hubs
    3
    Trade Size (Inches)
    1-1/2 in.
    Capacity (Cubic Inch)
    27.5
    Length
    8.6 in.
    Width (Inches)
    2.42
    Cable Entry
    Bottom; Side; Top
    $
    38
    .05
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    TB27
    25013241
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    BlueKote (Internal); Zinc-Plated with Epoxy
    3
    3/4 in.
    9.1
    6.2 in.
    1.81
    Bottom; Side; Top
    $
    16
    .78
    /
    EA
    25013241
    Additional Features
    Bluekote Teflon Based Internal Finish Provides a Slick, Easy-Glide Internal Surface Which Significantly Lowers the Amount
    Color / Finish
    BlueKote (Internal); Zinc-Plated with Epoxy
    No. of Hubs
    3
    Trade Size (Inches)
    3/4 in.
    Capacity (Cubic Inch)
    9.1
    Length
    6.2 in.
    Width (Inches)
    1.81
    Cable Entry
    Bottom; Side; Top
    $
    16
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25149049 SKU, 25149049 ANALYTICS...
    No. of Hubs
    3
    Trade Size (Inches)
    1 in.
    Capacity (Cubic Inch)
    16.9
    Length
    7.35 in.
    Width (Inches)
    2.31
    Cable Entry
    Bottom; Side; Top
    Price
    $
    23
    .76
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25149052 SKU, 25149052 ANALYTICS...
    No. of Hubs
    3
    Trade Size (Inches)
    2 in.
    Capacity (Cubic Inch)
    27.5
    Length
    Width (Inches)
    3.06
    Cable Entry
    Bottom; Side; Top
    Price
    $
    73
    .42
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25149051 SKU, 25149051 ANALYTICS...
    No. of Hubs
    3
    Trade Size (Inches)
    1-1/2 in.
    Capacity (Cubic Inch)
    27.5
    Length
    8.6 in.
    Width (Inches)
    2.42
    Cable Entry
    Bottom; Side; Top
    Price
    $
    38
    .05
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25013241 SKU, 25013241 ANALYTICS...
    No. of Hubs
    3
    Trade Size (Inches)
    3/4 in.
    Capacity (Cubic Inch)
    9.1
    Length
    6.2 in.
    Width (Inches)
    1.81
    Cable Entry
    Bottom; Side; Top
    Price
    $
    16
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available