Crouse Hinds (Eaton) X67 SA Form 7 Threaded Rigid Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Form 7 Threaded Rigid Conduit Outlet Body - X67 SA
+ / - Hover over image to Zoom
Other Views

    Form 7 Threaded Rigid Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: X67 SA
    SKU: 90085095
    $179.30
    Checking Pricing
         
    Size:3-1/8 W x 9-3/16 L x 5-3/16 H in
    Brand or Series:SnapPack
    Length:9-3/16 in.
    Width (Inches):3-1/8
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # X67 SA
    • Size 3-1/8 W x 9-3/16 L x 5-3/16 H in
    • Application Pull Outlet for Conductors
    • Body Type X
    • Brand or Series SnapPack
    • Cover and Gasket Cover; Gasket
    Product Overview:
    Eaton® Form 7 SnapPack™ Form 7 Threaded Rigid Conduit Outlet Body, Copper-Free Aluminum, Yes, Aluminum; Electrogalvanized, X, Width (Inches): 3-1/8 in