Crouse Hinds (Eaton) TB448 Form 7 Threaded Rigid Conduit Outlet Body | Graybar Store
Crouse Hinds (Eaton) - Form 7 Threaded Rigid Conduit Outlet Body - TB448
+ / - Hover over image to Zoom
Other Views

    Form 7 Threaded Rigid Conduit Outlet Body

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TB448
    SKU: 88074826
    $60.36
    Checking Pricing
         
    Enclosure Type (Nema):NEMA 3R
    Size:2-3/16 W x 8-1/2 L in
    Brand or Series:Crouse-Hinds; Eaton
    Length:8-1/2 in.
    Hub Size (Inches):1-1/4 in.
    Width (Inches):2-3/16
    Material Finish:Aluminum; Electrogalvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TB448
    • Size 2-3/16 W x 8-1/2 L in
    • Application Pull Outlet for Conductors
    • Body Type TB
    • Brand or Series Crouse-Hinds; Eaton
    • Connection Type Threaded
    • Cover and Gasket Cover; Gasket
    • Enclosure Type (Nema) NEMA 3R
    • Hub Size (Inches) 1-1/4 in.
    • Length 8-1/2 in.
    • Material Finish Aluminum; Electrogalvanized
    • Materials Iron
    • Series Form 8
    • Width (Inches) 2-3/16
    • For Use With Blank Covers
    • SKU Spec Sheet
      TB448 Specification Sheet
      TB448 Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Eaton® Crouse-Hinds® Form 7 Threaded Rigid Conduit Outlet Body, Iron, Yes, Aluminum; Electrogalvanized, TB, Width (Inches): 2-3/16 in