Thomas and Betts T37-G Form 7 T-Shape PVC Coated Conduit Body | Graybar Store
Thomas and Betts - Form 7 T-Shape PVC Coated Conduit Body - T37-G
+ / - Hover over image to Zoom
Other Views

    Form 7 T-Shape PVC Coated Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: T37-G
    SKU: 91034512
    $96.55
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Color / Finish:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # T37-G
    • Type Conduit Body
    • Bend (Degree) 90
    • Body Type Form 7
    • Coating PVC (Exterior); Urethane (Interior)
    • Coating Thickness 0.002 (Interior) in; 0.040 (Exterior) in
    • Color / Finish Grey
    • Materials Ferrous Iron (Body); Stainless Steel (Cover); Stainless Steel (Screws)
    • Trade Size (Inches) 1 in.
    • SKU Spec Sheet
      T37-G Specification Sheet
      T37-G Spec Sheet
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PVC Coated Conduit Body, T Shape, Form 7, Size 1 Inch/27 Metric, Iron, Dark Gray