American Packing and Gasket 9GASK579 Form 7 Condulet Gasket, 3-1/2 to 4 inch | Graybar Store
American Packing and Gasket - Form 7 Condulet Gasket, 3-1/2 to 4 inch - 9GASK579
+ / - Hover over image to Zoom
Other Views

    Form 7 Condulet Gasket, 3-1/2 to 4 inch

    Manufacturer: American Packing and Gasket
    Manufacturer #: 9GASK579
    SKU: 95011660
    $1.61
    Checking Pricing
         
    Trade Size (Inches):3-1/2 in. to 4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer American Packing and Gasket
    • Manufacturer # 9GASK579
    • Trade Size (Inches) 3-1/2 in. to 4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1/2 inch Neoprene Form 7 body gasket.