Thomas and Betts LU67 Form 7, 2 inch Conduit Body | Graybar Store
Thomas and Betts - Form 7, 2 inch  Conduit Body - LU67
+ / - Hover over image to Zoom
Other Views

    Form 7, 2 inch Conduit Body

    Manufacturer: Thomas and Betts
    Manufacturer #: LU67
    SKU: 25233177
    $57.24
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # LU67
    • Color Grey
    • Trade Size (Inches) 2 in.
    Product Overview:
    2 in. Form 7 (LU) Conduit Elbow. For use with rigid/IMC conduit.