Crouse Hinds (Eaton) Form 5 Conduit Outlet Bodies Covers | Graybar Store
Crouse Hinds (Eaton) - Form 5 Conduit Outlet Bodies Covers
+ / - Hover over image to Zoom
Other Views

    Form 5 Conduit Outlet Bodies Covers

    Manufacturer: Crouse Hinds (Eaton)
         

    Form 5 conduit body cover.

    Cooper Crouse Hinds Form 5™, conduit outlet bodies are ideal for threaded rigid/IMC conduit systems in commercial and industrial applications.
    See More >>
    • Manufacturer Crouse Hinds (Eaton)
    • Application Accepts Round Base Wiring Devices and Covers Intended for Use on 4 in Outlet Boxes; Acts as Pull Outlets; Junction Box
    • Materials Cast Aluminum
    Select Filter Options Below ( 7 items found )
    Mfg Part #
    SKU
    Trade Size (Inches)
    Size
    Brand or Series
    Material Finish
    Price
    K250CM
    22081234
    2-1/2 in. to 3 in.
    $
    42
    .10
    /
    EA
    22081234
    Trade Size (Inches)
    2-1/2 in. to 3 in.
    Size
    Brand or Series
    Material Finish
    $
    42
    .10
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K350CM
    22081235
    3-1/2 in. to 4 in.
    $
    67
    .98
    /
    EA
    22081235
    Trade Size (Inches)
    3-1/2 in. to 4 in.
    Size
    Brand or Series
    Material Finish
    $
    67
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K125CM
    22081229
    1-1/4 in. to 1-1/2 in.
    $
    23
    .96
    /
    EA
    22081229
    Trade Size (Inches)
    1-1/4 in. to 1-1/2 in.
    Size
    Brand or Series
    Material Finish
    $
    23
    .96
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K75CM
    22081222
    3/4 in.
    $
    11
    .32
    /
    EA
    22081222
    Trade Size (Inches)
    3/4 in.
    Size
    Brand or Series
    Material Finish
    $
    11
    .32
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K100CM
    22081225
    1 in.
    $
    18
    .03
    /
    EA
    22081225
    Trade Size (Inches)
    1 in.
    Size
    Brand or Series
    Material Finish
    $
    18
    .03
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K200CM
    22081233
    2 in.
    $
    35
    .47
    /
    EA
    22081233
    Trade Size (Inches)
    2 in.
    Size
    Brand or Series
    Material Finish
    $
    35
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    K50CM
    22081220
    1/2 in
    Crouse-Hinds; Eaton
    Aluminum; Electrogalvanized
    $
    6
    .52
    /
    EA
    22081220
    Trade Size (Inches)
    Size
    1/2 in
    Brand or Series
    Crouse-Hinds; Eaton
    Material Finish
    Aluminum; Electrogalvanized
    $
    6
    .52
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22081234 SKU, 22081234 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    42
    .10
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22081235 SKU, 22081235 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    67
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22081229 SKU, 22081229 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    23
    .96
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22081222 SKU, 22081222 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    11
    .32
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22081225 SKU, 22081225 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    18
    .03
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22081233 SKU, 22081233 ANALYTICS...
    Brand or Series
    Material Finish
    Price
    $
    35
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22081220 SKU, 22081220 ANALYTICS...
    Brand or Series
    Crouse-Hinds; Eaton
    Material Finish
    Aluminum; Electrogalvanized
    Price
    $
    6
    .52
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available