Thomas and Betts C115M Fork Terminal | Graybar Store
Thomas and Betts - Fork Terminal - C115M
+ / - Hover over image to Zoom
Other Views

    Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: C115M
    SKU: 90054169
    $0.28
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Metallic
    Packaging:100 per Pack
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # C115M
    • Color Metallic
    • Finish Electro Tin-Plated
    • Insulation Material Non-Insulated
    • Materials Copper
    • Stud Size (Inches) 10 AWG
    • Wire Size 12 to 10 AWG
    • Packaging 100 per Pack
    • Country of Origin US - USA
    Product Overview:
    Sta-Kon® Fork Terminal, Metallic, Electro Tin-Plated, Non-Insulated, Copper, Wire Size: 12 to 10 AWG