Thomas and Betts A18-10F Fork Terminal | Graybar Store
Thomas and Betts - Fork Terminal - A18-10F
+ / - Hover over image to Zoom
Other Views

    Fork Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: A18-10F
    SKU: 88265480
    $0.43
    Checking Pricing
         
    Wire Size:22 to 16 AWG
    Color:Metallic
    Packaging:100 per Pack
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # A18-10F
    • Color Metallic
    • Finish Electro Tin Plated
    • Materials Copper
    • Stud Size (Inches) 10 AWG
    Product Overview:
    Sta-Kon® A18 Fork Terminal, Metallic, Electro Tin-Plated, Non-Insulated, Copper, Wire Size: 22 to 16 AWG