Panduit PV14-6F-M Fork Terminal | Graybar Store
Panduit - Fork Terminal - PV14-6F-M
+ / - Hover over image to Zoom
Other Views

    Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: PV14-6F-M
    SKU: 88200675
    $217.25
    Checking Pricing
         
    Color:Blue
    Packaging:1000 per Box
    Stud Size (Inches):6 AWG
    Wire Size:16 to 14 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PV14-6F-M
    • Color Blue
    • Finish Tinned
    • Insulation Material Vinyl
    • Materials Copper
    Product Overview:
    PV14 Fork Terminal, Blue, Tinned, Vinyl, Copper, Wire Size: 16 to 14 AWG
    External Screw Clamps; Heavy Butt Hinges; No Holes or Knockouts; Oil-Resistant Gasket and Adhesive; Seams Continuously Welded and Ground Smooth; Smooth, Rounded Edges on All Sections and Fittings