Panduit PN18-8F-C Fork Terminal | Graybar Store
Panduit - Fork Terminal - PN18-8F-C
+ / - Hover over image to Zoom
Other Views

    Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: PN18-8F-C
    SKU: 88200122
    $87.03
    Checking Pricing
         
    Color:Red
    Packaging:100 per Bottle
    Stud Size (Inches):8 AWG
    Wire Size:22 to 18 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN18-8F-C
    • Color Red
    • Finish Tinned
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    PN18 Fork Terminal, Red, Tinned, Nylon, Copper, Wire Size: 22 to 18 AWG