Panduit PN10-10LF-L Fork Terminal | Graybar Store
Panduit - Fork Terminal - PN10-10LF-L
+ / - Hover over image to Zoom
Other Views

    Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: PN10-10LF-L
    SKU: 88199978
    $54.10
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:50 per Bottle
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PN10-10LF-L
    • Color Yellow
    • Finish Tinned
    • Insulation Material Nylon
    • Materials Copper
    Product Overview:
    PN10 Fork Terminal, Yellow, Tinned, Nylon, Copper, Wire Size: 12 to 10 AWG