Panduit P14-10F-C Fork Terminal | Graybar Store
Panduit - Fork Terminal - P14-10F-C
+ / - Hover over image to Zoom
Other Views

    Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: P14-10F-C
    SKU: 88198456
    $38.95
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Packaging:100 per Bottle
    Stud Size (Inches):10 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P14-10F-C
    • Finish Tinned
    • Materials Copper
    • Stud Size (Inches) 10 AWG
    Product Overview:
    P14 Fork Terminal, Metallic, Tinned, Non-Insulated, Copper, Wire Size: 16 to 14 AWG