Panduit P10-8F-L Fork Terminal | Graybar Store
Panduit - Fork Terminal - P10-8F-L
+ / - Hover over image to Zoom
Other Views

    Fork Terminal

    Manufacturer: Panduit
    Manufacturer #: P10-8F-L
    SKU: 88198446
    $27.82
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Packaging:50 per Bottle
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # P10-8F-L
    • Finish Tinned
    • Insulation Material Non-Insulated
    • Materials Copper
    Product Overview:
    P10 Fork Terminal, Metallic, Tinned, Non-Insulated, Copper, Wire Size: 12 to 10 AWG