Milwaukee Tool 2205-20 Fork Meter | Graybar Store
Milwaukee Tool - Fork Meter - 2205-20
+ / - Hover over image to Zoom
Other Views

    Fork Meter

    Manufacturer: Milwaukee Tool
    Manufacturer #: 2205-20
    SKU: 25265883
    $159.17
    Checking Pricing
         
    Tool Application:Measures AC/DC Voltage
    Rating:CAT IV 600V/CAT III 1000V
    Display Type:White on Black LCD
    Power Source:(2) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Milwaukee Tool
    • Manufacturer # 2205-20
    • Display Type White on Black LCD
    • Power Source (2) AA Batteries
    • Rating CAT IV 600V/CAT III 1000V
    • Tool Application Measures AC/DC Voltage
    • For Use With Residential, Commercial, Industrial Applications
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Fork meter measures up to 200A and 1000V.
    Fork Meter:
    • Measures Up To 200 AMP, Wide 0.63 IN Jaw Opening
    • Wide Voltage Range To 1000 Volts AC/DC
    • True-RMS For Accurate Measurement In All Applications
    • Lo-Z Measurement To Eliminate Ghost Voltage
    • Built-In Voltage Detector And Led Work Light
    • High Contrast, White On Black Display With Backlight For Easy Reading
    • Rugged Over-Molding Increases Durability And User Grip
    • CAT IV 600V/CAT III 1000V For Greater Safety
    • Battery: AA, Alkaline
    • Safety Category Rating: CAT IV 600V/CAT III 1000 V
    • Ohms: 600 - 40 OHM-MOHM
    • Number Of Batteries: 2
    • Indication: Visual
    • Switch Type: Dial
    • Includes: Fork Meter, Test Leads, Manual