3M MV10-8FX Fork Insulate | Graybar Store
3M - Fork Insulate - MV10-8FX
+ / - Hover over image to Zoom
Other Views

    Fork Insulate

    Manufacturer: 3M
    Manufacturer #: MV10-8FX
    SKU: 25323546
    $26.60
    Checking Pricing
         
    Color:Yellow
    Stud Size (Inches):8 AWG
    Wire Size:12 to 10 AWG
    Packaging:50 per Bottle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # MV10-8FX
    • Color Yellow
    • Country of Origin US - USA
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Electrolytic Copper
    Product Overview:
    Scotchlok™ MV10 Fork Insulate, Yellow, Tin-Plated, Vinyl, Electrolytic Copper, Wire Size: 12 to 10 AWG