Bogen FG15W Foreground Speaker (White) | Graybar Store
Bogen - Foreground Speaker (White) - FG15W
+ / - Hover over image to Zoom
Other Views

    Foreground Speaker (White)

    Manufacturer: Bogen
    Manufacturer #: FG15W
    SKU: 97116504
    $76.52
    Checking Pricing
         
    Watts:15
    Voltage (Volts):70V
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bogen
    • Manufacturer # FG15W
    • Color White
    • Voltage (Volts) 70V
    • Watts 15
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    In wall paging speaker 2 way 70V with white finish.