Square D (Schneider Electric) NSYCVF38M24DPF ClimaSys™ Fan with Filter, 92 mm, 24V DC | Graybar Store
Square D (Schneider Electric) - ClimaSys™ Fan with Filter, 92 mm, 24V DC - NSYCVF38M24DPF
+ / - Hover over image to Zoom
Other Views

    ClimaSys™ Fan with Filter, 92 mm, 24V DC

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NSYCVF38M24DPF
    SKU: 25425292
    $256.01
    Checking Pricing
         
    Color:Grey
    Size:92 L x 92 H (Cut out dimensions) mm
    Depth (Inches):49 mm
    Voltage (Volts):24
    Material:ASA PC Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NSYCVF38M24DPF
    • Color Grey
    • Size 92 L x 92 H (Cut out dimensions) mm
    • Voltage (Volts) 24
    • Type Fan With Filter
    • Brand ClimaSys
    • Depth (Inches) 49 mm
    • Material ASA PC Thermoplastic
    • For Use With IP54, IP 55 Enclosures
    Product Overview:
    ClimaSys™ Forced Vent, ASA PC Thermoplastic, Size: 92 L x 92 H (Cut out dimensions) mm, Gray